2-Pack Trailer Tire on Rim 480-8 4.80-8 Load C 4 Lug White Wheel, 2PK

  • Mfr # A83750201157064808

  • Zoro # G116008058


product price:  $95.99
/pk 2, $48.00/ea
Free Shipping & Returns

Key Features

Wheel Width
3.75 in
Surface Finish
Powder Coated
Overall Diameter
15 in
Tire Size
4.8-8 in
Tire Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A83750201157064808
Zoro #
G116008058
UPC #
632726288921
Country of Origin
China

Dimensions

Wheel Width
3.75 in
Overall Diameter
15 in
Tire Size
4.8-8 in
Tire Width
15 in
Tire Rim Dia.
8 in
Tread Depth
4.5 MM
Length
15 in
Wheel Size
8 in

Details

Surface Finish
Powder Coated
Application to Vehicle Type
Trailers
Aspect Ratio
8.00 MM
Wheel Rim Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Color
White
Shape
Circle
Offset
-0.079
No. of Holes
4
Wheel Backspacing
2.6875 in

Description

2-Pack Antego Trailer Tire On Rim 480-8 4.80-8 Load C 4 Lug White Wheel Tire Size: 480-8 4.80-8 Load Range: C Tire Weight Rating: 745 Lbs. Max. Pressure: 90 PSI Bolt Configuration: 4 Lug 4in Center Compatible with popular boat trailer brands such as Alumacraft, Continental, Crestliner, Karavan, Lund, Mako, Nitro, Ranger, Regency, River Pro, Sea Ray, Smoker Craft, Stratos, Striper, Sun Tracker, Tahoe, Tracker, Triton, Triumph, and Warrior. Compatible with popular utility and cargo trailer brands such as Big Tex, Carry-On, E-Z Hauler, FastTrac, Lark United, Miska, Performance Trailers, PJ, Quality Trailers, Remeq, Road Force, Teske, Top Hat, Triple Crown and Wells Cargo.


  • Compatible with popular boat trailer brands such as Alumacraft, Continental, Crestliner, Karavan, Lund, Mako, Nitro, Ranger, Regency, River Pro, Sea Ray, Smoker Craft, Stratos, Striper, Sun Tracker, Tahoe, Tracker, Triton, Triumph, and Warrior.
  • Compatible with popular utility and cargo trailer brands such as Big Tex, Carry-On, E-Z Hauler, FastTrac, Lark United, Miska, Performance Trailers, PJ, Quality Trailers, Remeq, Road Force, Teske, Top Hat, Triple Crown and Wells Cargo.
  • All Season

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.