2-Pack Trailer Tire & Rim 4.80-8, Load Range C, 6 Ply, 5 Lug Galvanized Alloy Wheels, 2PK

  • Mfr # A83750105757064808

  • Zoro # G116008065


product price:  $135.99
/pk 2, $68.00/ea
Free Shipping & Returns

Key Features

Aspect Ratio
8.00 MM
Wheel Rim Material
Alloy Steel
Tread Depth
0.24 IN
Overall Diameter
15 in
Surface Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A83750105757064808
Zoro #
G116008065
UPC #
632726144449
Country of Origin
China

Dimensions

Tread Depth
0.24 IN
Overall Diameter
15 in
Tire Width
15 in
Tire Rim Dia.
8 in
Tire Size
4.8-8 in
Wheel Width
3.75 in
Wheel Size
8 in
Length
15 in

Details

Aspect Ratio
8.00 MM
Wheel Rim Material
Alloy Steel
Surface Finish
Powder Coated
Application to Vehicle Type
Trailers
Includes
Tire and Wheel Assembly(s)
Color
Galvanized
Shape
Circle
Wheel Backspacing
0 in
Offset
-0.079
No. of Holes
5

Description

Upgrade your trailer with the Antego 2-Pack Trailer Tire & Rim Set, designed for supreme performance and wide compatibility. Each tire in the set is sized at 480-8 4.80-8, with a Load Range C and 6-ply rating, capable of supporting up to 745 lbs. and withstanding a maximum pressure of 90 PSI. The inclusion of 5 lug galvanized alloy wheels not only offers a secure mounting but also resistance to rust and corrosion, making them suitable for various environments and ensuring long-term durability. The versatility of these tires extends to a wide range of trailer types, including popular boat trailers brands such as Alumacraft, Sea Ray, Tracker, and more. They are also ideally suited for utility and cargo trailers from leading manufacturers like Big Tex, Carry-On, FastTrac, and Wells Cargo, among others. This ensures that whether you're hauling a boat to the lake or transporting goods, these tires can meet your needs. Manufactured by Antego Tire & Wheel, a leader in trailer components, these tires and rims are constructed from high-quality rubber and alloy steel, promising reliability and performance. The pitch circle diameter of 4.5 inches, item weight of 18 pounds, and rim size of 8 inches are meticulously designed to provide stability, ease of installation, and compatibility with a broad spectrum of trailers. Elevate your trailer's performance and safety with the Antego 2-Pack Trailer Tire & Rim Set, the ideal choice for trailer owners seeking premium quality, durability, and extensive compatibility.


  • Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.