20 x 10-10 in Lawn Mower Tire, 4 Ply, Black, 2 PK

  • Mfr # T200420100010

  • Zoro # G816020992


product price:  $108.99
/pk 2, $54.50/ea
Free Shipping & Returns

Key Features

Tire Size
20 x 10-10 in
Tire Rim Dia.
10 in
Ply
4
Tire Material
Rubber
Tread Depth
0.252 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T200420100010
Zoro #
G816020992
UPC #
711841627812
Country of Origin
China

Dimensions

Tire Size
20 x 10-10 in
Tire Rim Dia.
10 in
Tread Depth
0.252 MM
Wheel Diameter
20 in
Wheel Width
8-1/2 in
Overall Length
20 in

Details

Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire
Includes
Tires (Wheels Not Included)
Hub Color
Black
For Use With
Lawn Mowers
Aspect Ratio
20.0 0

Description

Introducing our premium Set of 2 20x10.00-10 Tires, designed to elevate your ATV, UTV, Mowers, Gators, Caymons, Golf Carts, and more to new performance heights. Experience exceptional traction and a smooth, flat profile for optimal ground contact. Say goodbye to turf damage and hello to enhanced grip, making these tires the ideal replacement for your zero-turn mower, ushering in the era of the next-generation zero-turn tire. Crafted with an excellent tread pattern, these tires ensure unparalleled performance on various terrains. Whether you're navigating through rugged landscapes or cruising on the golf course, expect nothing less than top-notch performance. Each set of two tires comes fully shaped in a box, guaranteeing they arrive in pristine condition. Plus, their versatile fitment accommodates 12x8.5 and 10x7 wheels, offering flexibility for a range of vehicles. Upgrade your ride with confidence, courtesy of our premium 20x10.00-10 Tires - where performance meets reliability.


  • Non-directional tread for optimal versatility
  • Fits on 12x8.5 wheel
  • All Season

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.