Shop ANTEGO
See all product information
Create Account
20 x 10-8 in Lawn Mower Tire & Wheel, 2 Ply, Black, 2 PK
- Mfr # T01022010008
- Zoro # G416020811
product price:Â
$
153.99
/pk of 2, $77.00/ea
Free Shipping & Returns
Key Features
Tire Size
20 x 10-8 in
Tire Rim Dia.
8 in
Ply
2
Tire Material
Rubber
Tread Depth
0.236 MM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T01022010008
- Zoro #
- G416020811
- UPC #
- 712038776573
- Country of Origin
- China
Dimensions
- Tire Size
- 20 x 10-8 in
- Tire Rim Dia.
- 8 in
- Tread Depth
- 0.236 MM
- Wheel Diameter
- 20 in
- Wheel Width
- 7 in
- Overall Length
- 20 in
Details
- Ply
- 2
- Tire Material
- Rubber
- Item
- Lawn Mower Tire & Wheel
- Includes
- Tires (Wheels Not Included)
- Hub Color
- Black
- Aspect Ratio
- 5.0 0
- For Use With
- Golf Carts, Lawn Mowers
Description
The turf tread is designed to maximize traction and stability. The rounded shoulder of the tire will protect the turf when turning. Durable construction for extended service life. Elevate the performance of your lawn and garden mower with Antego Tire & Wheel's Set of Two 20x10.00-8 2 Ply Turf Tires. These specially designed tires enhance both traction and stability, ensuring your mower operates smoothly while being gentle on turf.
- 2 Ply, Tubeless, Non-directional
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.