Shop ANTEGO
See all product information
Create Account
20 x 12-10 in Lawn Mower Tire Assembly, Hustler Chrome Silver, 2 PK
- Mfr # A1085012059030420120010
- Zoro # G716020900
product price:Â
$
279.99
/pk of 2, $140.00/ea
Free Shipping & Returns
Key Features
Tire Size
20 x 12-10 in
Tire Rim Dia.
10 in
Wheel Diameter
22 in
Includes
Tire and Wheel Assembly(s)
Hub Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1085012059030420120010
- Zoro #
- G716020900
- UPC #
- 711841580896
- Country of Origin
- China
Dimensions
- Tire Size
- 20 x 12-10 in
- Tire Rim Dia.
- 10 in
- Wheel Diameter
- 22 in
- Tread Depth
- 0.28 MM
- Wheel Width
- 8-1/2 in
- Overall Length
- 22 in
Details
- Item
- Lawn Mower Tire Assembly
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Hub Color
- Hustler Chrome Silver
- For Use With
- Hustler Lawn Mowers
- Offset
- -1.232 in
- Surface Finish
- Powder Coated
- Aspect Ratio
- 0.74 IN
- Wheel Backspacing
- 4 in
Description
Set of 2 Tire and Wheel Assemblies Wheel Color: Hustler Chrome Silver Wheel Size: 10x8.5 4 Bolt Holes 4in Bolt Circle Bolt Hole Size ..590in 3.12in Backset Tire OD: 20in Tire SW: 11.75in PSI:20 Load Rating at 10 mph: 1245 lbs. Tread depth .314in.
- 4 Ply
- ATW-003
- Hustler number 601347. Fits perfectly on the Raptor 54", 60" SD and SDX.
- Non-Directional Tread Pattern
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.