
20 x 8-8 in Lawn Mower Tire & Wheel, 4 Ply, Black, 2 PK
Mfr # T0104208008
Zoro # G916020892
product price:Â $95.79
/pk 2, $47.90/ea
Free Shipping & Returns
Key Features
Tire Size
20 x 8-8 in
Tire Rim Dia.
8 in
Ply
4
Tire Material
Rubber
Includes
Tires (Wheels Not Included)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T0104208008
Zoro #
G916020892
UPC #
712038776337
Country of Origin
China
Dimensions
Tire Size
20 x 8-8 in
Tire Rim Dia.
8 in
Tread Depth
0.197 MM
Wheel Width
7 in
Wheel Diameter
20 in
Overall Length
20 in
Details
Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire & Wheel
Includes
Tires (Wheels Not Included)
Hub Color
Black
Aspect Ratio
0.71 IN
For Use With
Golf Carts, Lawn Mowers
Description
Boost the performance and efficiency of your lawn and garden mower with the Antego Tire & Wheel Set of Two 20x8.00-8 4 Ply Turf Tires. Designed for those who value the health of their lawn as much as the performance of their equipment, these tires strike the perfect balance between durability and gentle turf interaction.
- 4 Ply, Tubeless, Non-directional
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.