
20 x 8-8 in Lawn Mower Tire & Wheel, 4 Ply, Black
Mfr # T0104208008
Zoro # G616020765
product price:Â $59.15
/eaKey Features
Tire Size
20 x 8-8 in
Tire Rim Dia.
8 in
Ply
4
Tire Material
Rubber
Includes
Tires (Wheels Not Included)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0104208008
Zoro #
G616020765
UPC #
810173182638
Country of Origin
China
Dimensions
Tire Size
20 x 8-8 in
Tire Rim Dia.
8 in
Wheel Diameter
20 in
Tread Depth
0.197 MM
Wheel Width
7 in
Overall Length
20 in
Details
Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire & Wheel
Includes
Tires (Wheels Not Included)
Hub Color
Black
Aspect Ratio
0.71 IN
For Use With
Golf Carts, Lawn Mowers
Description
Antego Tire & Wheel Single 20x8.00-8 4 Ply Turf Tires for Lawn & Garden Mower 20x8-8
- 4 Ply, Tubeless, Non-Directional
- All Season
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.