22 x 9.5-12 in Lawn Mower Tire, 4 Ply, Black, 4 PK
- Mfr # T20042295012
- Zoro # G116021019
product price:Â
$
489.99
/pk of 4, $122.50/ea
Free Shipping & Returns
Key Features
Tire Size
22 x 9.5-12 in
Tire Rim Dia.
12 in
Ply
4
Tire Material
Rubber
Wheel Diameter
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T20042295012
- Zoro #
- G116021019
- UPC #
- 810173183284
- Country of Origin
- China
Dimensions
- Tire Size
- 22 x 9.5-12 in
- Tire Rim Dia.
- 12 in
- Wheel Diameter
- 21 in
- Tread Depth
- 0.252 MM
- Wheel Width
- 8-1/2 in
- Overall Length
- 21 in
Details
- Ply
- 4
- Tire Material
- Rubber
- Item
- Lawn Mower Tire
- Hub Color
- Black
- Includes
- Tires (Wheels Not Included)
- Aspect Ratio
- 24.3 0
- For Use With
- Lawn Mowers
Description
Set of 4 22x9.50-12 4 Ply Tire ATW-020 for Lawn & Garden
- 4 Ply Non-directiona
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.