
22 x 9.5-12 in Lawn Mower Tire & Wheel, 4 Ply, Yellow, 4 PK
Mfr # A127500601042295012
Zoro # G216020844
product price:Â $394.99
/pk 4, $98.75/ea
Free Shipping & Returns
Key Features
Tire Size
22 x 9.5-12 in
Tire Rim Dia.
12 in
Ply
4
Hub Color
Yellow
Includes
Tire and Wheel Assembly(s)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A127500601042295012
Zoro #
G216020844
UPC #
810173180696
Country of Origin
China
Dimensions
Tire Size
22 x 9.5-12 in
Tire Rim Dia.
12 in
Wheel Width
7-1/2 in
Wheel Diameter
22 in
Tread Depth
0.197 MM
Hub Dia.
0.5 Keyed
Overall Length
22 in
Details
Ply
4
Item
Lawn Mower Tire & Wheel
Hub Color
Yellow
Includes
Tire and Wheel Assembly(s)
Hub Material
Alloy Steel
Aspect Ratio
20.9 0
Wheel Backspacing
0 in
Offset
0 in
Surface Finish
Powder Coated
For Use With
ATV, Golf Carts, John Deere Lawn Mowers
Description
Antego Tire & Wheel - Set of Four 22x9.50-12 Tire & Wheel Assemblies | Compatible with Various John Deere Models | JD Yellow | Tubeless | 4 Ply # GY20663
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.