23 x 10.5-12 in Lawn & Garden Tire, 4 Ply, Black
- Mfr # T410423105012
- Zoro # G616020710
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Tire Size
23 x 10.5-12 in
Tire Rim Dia.
12 in
Ply
4
Tire Material
Rubber
Wheel Diameter
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T410423105012
- Zoro #
- G616020710
- UPC #
- 810173183390
- Country of Origin
- China
Dimensions
- Tire Size
- 23 x 10.5-12 in
- Tire Rim Dia.
- 12 in
- Wheel Diameter
- 23 in
- Tread Depth
- 0.622 MM
- Wheel Width
- 8-1/2 in
- Overall Length
- 23 in
Details
- Ply
- 4
- Tire Material
- Rubber
- Item
- Lawn & Garden Tire
- Hub Color
- Black
- Includes
- Tires (Wheels Not Included)
- Aspect Ratio
- 25.1 0
- For Use With
- Lawn Mowers
Description
- Bar design for great grip and traction in all terrains
- Great for zero turn mowers and various other applications when you need more grip
- Sold as a set of 2 fully shaped in box - never smashed!
- Fits on 12x8.5 wheel
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.