23 x 9.5-12 in Lawn Mower Tire, Black, 2 PK

  • Mfr # T40042395012

  • Zoro # G516020827


product price:  $170.99
/pk 2, $85.50/ea
Free Shipping & Returns

Key Features

Tire Size
23 x 9.5-12 in
Tire Rim Dia.
0 in
Tire Material
Rubber
Wheel Diameter
21 in
Includes
Tires (Wheels Not Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T40042395012
Zoro #
G516020827
UPC #
632726289058
Country of Origin
China

Dimensions

Tire Size
23 x 9.5-12 in
Tire Rim Dia.
0 in
Wheel Diameter
21 in
Tread Depth
0.43 MM
Wheel Width
7 in
Overall Length
21 in

Details

Tire Material
Rubber
Item
Lawn Mower Tire
Includes
Tires (Wheels Not Included)
Hub Color
Black
Aspect Ratio
0.85 IN
For Use With
Lawn Mowers

Description

Introducing the worlds best tread for Zero Turn Lawn mowers. The tread has deep lugs that grip on steep slopes yet are gentle on the turf. Here is a review from a lawn mower dealer. I did want to follow up on the new tires that I have on my mower. Overall, I am very pleased. They sure hold the hillsides far better than any tire I have used. They also do not slip so easy in softer ground, thus not as easy to get stuck. They also do not leave tracks when circling around objects unless they are in contact with dirt. Then they will leave a tire tread pattern. However that can be expected of most tires in that situation. I am very glad I made the investment and made the switch. I thank you for the suggestion on trying this tire.


  • All Season

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.