24 x 12-12 in Lawn Mower Tire, Black, 2 PK

  • Mfr # T400424120012

  • Zoro # G716020740


product price:  $229.99
/pk 2, $115.00/ea
Free Shipping & Returns

Key Features

Tire Size
24 x 12-12 in
Tire Rim Dia.
0 in
Tire Material
Rubber
Tread Depth
0.43 MM
Wheel Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T400424120012
Zoro #
G716020740
UPC #
632726289034
Country of Origin
China

Dimensions

Tire Size
24 x 12-12 in
Tire Rim Dia.
0 in
Tread Depth
0.43 MM
Wheel Width
8 in
Wheel Diameter
22 in
Overall Length
22 in

Details

Tire Material
Rubber
Item
Lawn Mower Tire
Hub Color
Black
Includes
Tires (Wheels Not Included)
Aspect Ratio
23.03 IN
For Use With
Lawn Mowers

Description

Experience unmatched performance with our Set of 2 24x12.00-12 ATW-040 Commercial Zero Turn Lawn Mower Tires. Crafted to revolutionize your mowing experience, these tires boast the world's premier tread design for Zero Turn Lawn mowers. Featuring deep lugs engineered to provide superior traction on even the steepest slopes while maintaining utmost delicacy on the turf, these tires redefine efficiency and convenience in lawn care. Don't just take our word for it; hear what one satisfied lawn mower dealer had to say: inI did want to follow up on the new tires that I have on my mower. Overall, I am very pleased. They sure hold the hillsides far better than any tire I have used. They also do not slip so easy in softer ground, thus not as easy to get stuck. They also do not leave tracks when circling around objects unless they are in contact with dirt. Then they will leave a tire tread pattern. However that can be expected of most tires in that situation. I am very glad I made the investment and made the switch. I thank you for the suggestion on trying this tire.in Upgrade your mowing game today and experience the difference with our premium Zero Turn Lawn Mower Tires.


  • Tire only (Rims not included)
  • All Season

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.