Shop ANTEGO
See all product information
Create Account
4-Pack Trailer Tire on Rim 480-8 4.80-8, Load C, 6 Ply, 4 Lug Galvanized Wheel, 4PK
- Mfr # A83750205757064808
- Zoro # G316008117
product price:Â
$
230.99
/pk of 4, $57.75/ea
Free Shipping & Returns
Key Features
Tire Rim Dia.
8 in
Surface Finish
Powder Coated
Overall Diameter
15 in
Application to Vehicle Type
Trailers
Aspect Ratio
4.00 IN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A83750205757064808
- Zoro #
- G316008117
- UPC #
- 810173181853
- Country of Origin
- China
- Surface Finish
- Powder Coated
- Application to Vehicle Type
- Trailers
- Aspect Ratio
- 4.00 IN
- Wheel Rim Material
- Galvanized Steel
- Offset
- -0.079
- Shape
- Circle
- Includes
- Tire and Wheel Assembly(s)
- Color
- Galvanized
- Wheel Backspacing
- 0 in
- No. of Holes
- 4
Dimensions
- Tire Rim Dia.
- 8 in
- Overall Diameter
- 15 in
- Wheel Width
- 3.75 in
- Tire Width
- 15 in
- Tire Size
- 4.8-8 in
- Tread Depth
- 4.5 MM
- Wheel Size
- 8 in
- Length
- 15 in
Description
4-Pack Antego Trailer Tire on Rim 480-8 4.80-8, Load C, 6 Ply, 4 Lug Galvanized Wheel
- Compatible with popular boat trailer brands such as Alumacraft, Continental, Crestliner, Karavan, Lund, Mako, Nitro, Ranger, Regency, River Pro, Sea Ray, Smoker Craft, Stratos, Striper, Sun Tracker, Tahoe, Tracker, Triton, Triumph, and Warrior.
- Compatible with popular utility and cargo trailer brands such as Big Tex, Carry-On, E-Z Hauler, FastTrac, Lark United, Miska, Performance Trailers, PJ, Quality Trailers, Remeq, Road Force, Teske, Top Hat, Triple Crown and Wells Cargo.
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.