
4-Pack Trailer Tire On Rim 570-8 5.70-8 Load C 4 Lug Galvanized Wheel, 4PK
Mfr # A83750205757065708
Zoro # G616008046
product price: $294.99
/pk 4, $73.75/ea
Free Shipping & Returns
Key Features
Aspect Ratio
0.65 IN
Wheel Width
3.75 in
Surface Finish
Powder Coated
Tire Width
18 in
Tread Depth
0.24 IN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A83750205757065708
Zoro #
G616008046
UPC #
810173181877
Country of Origin
China
Dimensions
Wheel Width
3.75 in
Tire Width
18 in
Tread Depth
0.24 IN
Tire Rim Dia.
8 in
Overall Diameter
18 in
Tire Size
5.7-8 in
Length
18 in
Wheel Size
8 in
Details
Aspect Ratio
0.65 IN
Surface Finish
Powder Coated
Wheel Rim Material
Alloy Steel
Application to Vehicle Type
Trailers
Includes
Tire and Wheel Assembly(s)
Offset
-0.079
Color
Galvanized
No. of Holes
4
Shape
Circle
Wheel Backspacing
2.5 in
Description
Antego 4-Pack Trailer Tire On Rim 570-8 5.70-8 Load C 4 Lug Galvanized Wheel
- Antego 2-Pack Trailer Tire On Rim, 570-8 5.70-8; Galvanized Wheel
- Compatible with popular boat trailer brands such as Alumacraft, Continental, Crestliner, Karavan, Lund, Mako, Nitro, Ranger, Regency, River Pro, Sea Ray, Smoker Craft, Stratos, Striper, Sun Tracker, Tahoe, Tracker, Triton, Triumph, and Warrior.
- Compatible with popular utility and cargo trailer brands such as Big Tex, Carry-On, E-Z Hauler, FastTrac, Lark United, Miska, Performance Trailers, PJ, Quality Trailers, Remeq, Road Force, Teske, Top Hat, Triple Crown and Wells Cargo.
- Galvanized
- J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.