4-Pack Trailer Tire On Rim 570-8 5.70-8 Load C 5 Lug Galvanized Wheel, 4PK

  • Mfr # A83750105757065708

  • Zoro # G616008084


product price: $281.99
/pk 4, $70.50/ea
Free Shipping & Returns

Key Features

Tire Size
5.7-8 in
Aspect Ratio
8.00 MM
Wheel Width
3.75 in
Application to Vehicle Type
Trailers
Tire Rim Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A83750105757065708
Zoro #
G616008084
UPC #
810173181792
Country of Origin
China

Dimensions

Tire Size
5.7-8 in
Wheel Width
3.75 in
Tire Rim Dia.
8 in
Tread Depth
0.24 IN
Overall Diameter
18 in
Tire Width
18 in
Wheel Size
8 in
Length
18 in

Details

Aspect Ratio
8.00 MM
Application to Vehicle Type
Trailers
Surface Finish
Powder Coated
Wheel Rim Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
No. of Holes
4
Shape
Circle
Offset
-0.079
Wheel Backspacing
0 in
Color
Silver

Description

4-Pack Antego Trailer Tire On Rim 570-8 5.70-8 Load C 5 Lug Galvanized Wheel


  • Antego 2-Pack Trailer Tire On Rim 570-8 5.70-8 Load C 5 Lug Galvanized Wheel
  • Compatible with popular boat trailer brands such as Alumacraft, Continental, Crestliner, Karavan, Lund, Mako, Nitro, Ranger, Regency, River Pro, Sea Ray, Smoker Craft, Stratos, Striper, Sun Tracker, Tahoe, Tracker, Triton, Triumph, and Warrior.
  • Compatible with popular utility and cargo trailer brands such as Big Tex, Carry-On, E-Z Hauler, FastTrac, Lark United, Miska, Performance Trailers, PJ, Quality Trailers, Remeq, Road Force, Teske, Top Hat, Triple Crown and Wells Cargo.
  • Galvanized
  • J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.