5-Hole 8in x 7in White Trailer Wheel & Tire Set 215/60-8 18.5x8.50-8 6ply - Load Range C 2, 2PK
- Mfr # A87000401158061858508
- Zoro # G016008110
product price:Â
$
175.99
/pk of 2, $88.00/ea
Free Shipping & Returns
Key Features
Tire Rim Dia.
8 in
Tire Size
18.5 x 8.5-8
Tread Depth
0.31 IN
Surface Finish
Powder Coated
Wheel Rim Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A87000401158061858508
- Zoro #
- G016008110
- UPC #
- 632726144470
- Country of Origin
- China
Dimensions
- Tire Rim Dia.
- 8 in
- Tire Size
- 18.5 x 8.5-8
- Tread Depth
- 0.31 IN
- Wheel Width
- 7 in
- Overall Diameter
- 20 in
- Tire Width
- 20 in
- Wheel Size
- 8 in
- Length
- 20 in
Details
- Surface Finish
- Powder Coated
- Wheel Rim Material
- Alloy Steel
- Application to Vehicle Type
- Golf Carts, Lawn Mowers
- Aspect Ratio
- 60.0 MM
- Includes
- Tire and Wheel Assembly(s)
- Color
- White
- Offset
- -0.079
- Wheel Backspacing
- 0 in
- Shape
- Circle
- No. of Holes
- 6
Description
- Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.