Zoro Homepage

5.70-8 Trailer Tires Load Range C 6 PR

  • Mfr # T57065708

  • Zoro # G516008009


product price: $55.99
/ea

Key Features

Tire Rim Dia.
8 in
Aspect Ratio
8.5 0
Overall Diameter
18 in
Application to Vehicle Type
Trailers
Tread Depth
0.22 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T57065708
Zoro #
G516008009
UPC #
632726421991
Country of Origin
China

Dimensions

Tire Rim Dia.
8 in
Overall Diameter
18 in
Tread Depth
0.22 IN
Tire Width
18 in
Tire Size
5.70-8
Wheel Width
4.5 in
Length
18 in
Wheel Size
8 in

Details

Aspect Ratio
8.5 0
Application to Vehicle Type
Trailers
Includes
Tires (Wheels Not Included)
Color
Black
Material
Rubber
Shape
Circle

Description

  • 5.70-8 Trailer Tires Highway Boat Motorcycle Trailer Tires 5.70x8 Load Range C, 6PR, Set of 2
  • Heavy 6 ply reduces rolling resistance, punctures or abrasions. Unique pattern increases ground friction and superior traction in wet or dry conditions.
  • Compatible with popular boat trailer brands such as Alumacraft, Continental, Crestliner, Karavan, Lund, Mako, Nitro, Ranger, Regency, River Pro, Sea Ray, Smoker Craft, Stratos, Striper, Sun Tracker, Tahoe, Tracker, Triton, Triumph, Warrior and Yamaha.
  • Compatible with popular cargo trailer brands such as Big Tex, Carry-On, E-Z Hauler, FastTrac, Lark United, Miska, Performance Trailers, PJ, Quality Trailers, Remeq, Road Force, Teske, Top Hat, Triple Crown and Wells Cargo
  • All Season

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.