9x3.50-4 Flat Free Tire Assemblies for ExMark, 4.5in Hub with 3/4in Caged Roller Bearings, 2PK

  • Mfr # A422503200951PU93504

  • Zoro # G316008087


product price:  $95.99
/pk 2, $48.00/ea
Free Shipping & Returns

Key Features

Wheel Dia.
12 in
Wheel Width
2.25 in
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Black
Includes
Tire and Wheel Assembly(s)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A422503200951PU93504
Zoro #
G316008087
UPC #
711841628055
Country of Origin
China

Dimensions

Wheel Dia.
12 in
Wheel Width
2.25 in
Bore Dia.
4 in

Details

Caster Wheel/Tread Material
Alloy Steel
Tread Color
Black
Includes
Tire and Wheel Assembly(s)
Application
Lawn Mowers
Frame Finish
Powder Coated

Description

Upgrade your lawn equipment's mobility with the ExMark 9x3.50-4 Flat Free Tire Assemblies. Designed for the long haul, these tires eliminate the inconvenience of flat tires, thanks to their solid polyurethane build. With a smooth tire pattern, they guarantee optimal performance and easy maneuvering across terrains. Tailored to replace ExMark parts 103-1224 and 103-2171, these assemblies fit seamlessly onto many ExMark machines. However, it's essential to note that some units might need a spanner bushing, which is not included in this set. With a sturdy build characterized by powder-coated black wheels, these tire assemblies promise extended service life. The inclusion of caged bearings not only ensures smooth movement but also reduces maintenance needs, especially with the added grease zerk. Technical Details: Tire Size Variants: 9x3.50-4, 9x3.50x4, 9/3.50-4 Wheel Design: 4x2 Powder Coated Black with Caged Bearings Material: Solid Polyurethane Flat Free Pressure Rating: 0 PSI Flat Free Maximum Load Capacity: 260 lbs Tire Outer Diameter: 9in Tire Section Width: 3.2in Hub Length: 4.5in Bore Size: 0.75in with Caged Bearings Additional Feature: Grease Zerk for easy maintenance Revamp your lawn equipment's efficiency and avoid the nuisance of flat tires with these robust and reliable ExMark tire and wheel assemblies. If you require more information or have questions, feel free to reach out.


  • 10 MPH @ 0 PSI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.