-11x4.00-5 Flat Free for Scag Mowers SFZ36, SFZ48, SFZ52, SZL48, SZL52, 9276, 483048, 15690, 2PK

  • Mfr # A852350205318SPS114005
  • Zoro # G816008044
product price: 
$
178.99
/pk of 2, $89.50/ea
Free Shipping & Returns

Key Features

Wheel Dia.
15 in
Fits Axle Dia.
1.78 in
Wheel Width
3.25 in
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Scag Orange
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A852350205318SPS114005
Zoro #
G816008044
UPC #
632726422110
Country of Origin
China
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Scag Orange
Includes
Tire and Wheel Assembly(s)
Application
Lawn Mowers
Frame Finish
Powder Coated

Dimensions

Wheel Dia.
15 in
Fits Axle Dia.
1.78 in
Wheel Width
3.25 in
Bore Dia.
5 in

Description

Upgrade your Scag mower with this set of 2 high-quality, heavy-duty 11x4.00-5 tire and wheel assemblies. Designed to provide a perfect fit for specific Scag models such as SFZ36, SFZ48, SFZ52, SZL48, SZL52, 9276, 483048, and 15690, these assemblies ensure a hassle-free replacement experience. The powder-coated inCats Eye Goldin finish not only matches your mower's aesthetic but also offers superior corrosion resistance and durability. With smooth, flat-free tires, you can enjoy a maintenance-free operation without the worry of punctures or air loss. Enhance the performance and appearance of your Scag mower with these easy-to-install and reliable wheel assemblies.


  • 10mph
  • All Season

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products