Shop ANTEGO
See all product information
Create Account
9x3.50-4 Flat Proof Black ARIENS 07130100 GRAVELY 045205 052586 07130100 45205 52586 58903200, 4PK
- Mfr # A42251900918SPS93504
- Zoro # G816007986
product price:Â
$
254.99
/pk of 4, $63.75/ea
Free Shipping & Returns
Key Features
Wheel Dia.
12 in
Wheel Width
2-1/4 in
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Black
Includes
Tire and Wheel Assembly(s)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A42251900918SPS93504
- Zoro #
- G816007986
- UPC #
- 810173180856
- Country of Origin
- China
- Caster Wheel/Tread Material
- Alloy Steel
- Tread Color
- Black
- Includes
- Tire and Wheel Assembly(s)
- Application
- Lawn Mower
- Frame Finish
- Powder Coated
Dimensions
- Wheel Dia.
- 12 in
- Wheel Width
- 2-1/4 in
- Bore Dia.
- 4.5 in
Description
Set of 4 9x3.50-4 Flat Proof, Smooth Semi Pneumatic with Black Wheel Assembly Replacement for ARIENS: 07130100, GRAVELY 045205, 052586, 07130100, 45205, 52586, 58903200
- Flat Proof and Smooth Semi Pneumatic for enhanced longevity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.