Hustler Flat Free 13x5.00-6 , replaces 605038 fits Fastrak & Raptor SD 36in, 42in, 48in, 2PK

  • Mfr # A632511705918SPS135006
  • Zoro # G816008099
product price: 
$
230.99
/pk of 2, $115.50/ea
Free Shipping & Returns

Key Features

Wheel Dia.
15 in
Fits Axle Dia.
1.654 in
Wheel Width
3.25 in
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Hustler Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A632511705918SPS135006
Zoro #
G816008099
UPC #
632726005467
Country of Origin
China

Dimensions

Wheel Dia.
15 in
Fits Axle Dia.
1.654 in
Wheel Width
3.25 in
Bore Dia.
6 in

Details

Caster Wheel/Tread Material
Alloy Steel
Tread Color
Hustler Silver
Includes
Tire and Wheel Assembly(s)
Frame Finish
Powder Coated
Application
Lawn Mower

Description

Introducing our dynamic duo: the Set of Two Hustler Flat Free 13x5.00-6 Assemblies. Designed to seamlessly replace the 605038 model, these assemblies are tailor-made for Fastrak & Raptor SD 36in, 42in, 48in mowers. Crafted with precision, each wheel boasts a Wheel Size of 6x3.25, adorned in the sleek shade of Hustler Silver. The Overall Hub Length measures at 5.85in, ensuring stability and durability for your equipment. With a Sleeve ID of 0.531 and a Sleeve Length of 5.7in, these assemblies are engineered for a perfect fit. The Bearing Style features a 0.75in Tapered Roller Bearing, promising smooth operation and longevity. On the tire front, you'll find a reliable 13x5.00-6 Smooth Semi Pneumatic design. With an Outer Diameter of 12.4in and a Sidewall width of 4.6in, these tires are built to conquer various terrains with ease. Supporting a Maximum Load of 440 lbs, they're ready for the toughest tasks. These assemblies aren't just compatible with Fastrak and Raptor SD models; they also seamlessly integrate with Stinger and other Hustler models, ensuring versatility for your needs. And the best part? They're Flat Free, meaning no more worrying about inconvenient flats during your mowing sessions. Each purchase includes a Set of 2 Hustler Flat Free 13x5.00-6 Assemblies, complete with spacers and a spanner tube for hassle-free installation. Trust in the quality you see - it's exactly as pictured. Dominate your lawn care tasks with confidence and convenience with our Hustler Flat Free assemblies.


  • 10MPH
  • All Season

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.