Shop ANTEGO
See all product information
Create Account
Set of 1 15x6.00-6 with .75in Precision Ball Bearings Fits with Husqvarna/Poulan and Honda
- Mfr # A6451240500104156006
- Zoro # G216020929
product price:Â
$
48.45
/ea
Key Features
Tire Size
15 x 6-6 in
Tire Rim Dia.
6 in
Hub Material
Alloy Steel
Wheel Width
4-1/2 in
Includes
Tire and Wheel Assembly(s)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A6451240500104156006
- Zoro #
- G216020929
- UPC #
- 810173181501
- Country of Origin
- China
- Item
- Lawn Mower Tire
- Hub Material
- Alloy Steel
- Includes
- Tire and Wheel Assembly(s)
- Hub Color
- Husqvarna Silver
- Surface Finish
- Powder Coated
- Aspect Ratio
- 0.67 IN
- Offset
- 0 in
- Wheel Backspacing
- 0 in
- For Use With
- Lawn Mowers
Dimensions
- Tire Size
- 15 x 6-6 in
- Tire Rim Dia.
- 6 in
- Wheel Width
- 4-1/2 in
- Tread Depth
- 0.177 MM
- Wheel Diameter
- 15 in
- Hub Dia.
- 1.378 in
- Overall Length
- 15 in
Description
Antego Tire & Wheel Single-15x6.00-6 Assembly with 0.75in Precision Ball Bearings Compatible with Husqvarna/Poulan and Honda
- Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.