Shop ANTEGO
See all product information
Create Account
Set of 2 Trailer HWY Trailer Tires - 18.5X8.50-8 215/65-8, 6-Ply Load Range C, 2PK
- Mfr # T58061858508
- Zoro # G016007984
product price:Â
$
125.99
/pk of 2, $63.00/ea
Free Shipping & Returns
Key Features
Tire Width
18 in
Tire Rim Dia.
8 in
Tire Size
215/65-8 in
Wheel Width
7 in
Application to Vehicle Type
Trailers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T58061858508
- Zoro #
- G016007984
- UPC #
- 632726288938
- Country of Origin
- China
- Application to Vehicle Type
- Trailers
- Aspect Ratio
- 75.00 MM
- Color
- Black
- Includes
- Tires (Wheels Not Included)
- Material
- Rubber
- Shape
- Circle
Dimensions
- Tire Width
- 18 in
- Tire Rim Dia.
- 8 in
- Tire Size
- 215/65-8 in
- Wheel Width
- 7 in
- Overall Diameter
- 18 in
- Tread Depth
- 0.53 IN
- Length
- 18 in
- Wheel Size
- 8 in
Description
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.