Shop ANTEGO
See all product information
Create Account
Set of 4 25x10.00-12 ATV/UTV, RTV Tires 6 Ply ATW-042, 4PK
- Mfr # T420625100012
- Zoro # G616007964
product price:Â
$
479.99
/pk of 4, $120.00/ea
Free Shipping & Returns
Key Features
Shape
Circle
Inside Dia.
12 in
Tire Size
25 x 10-12 in
Wheel Width
8 in
Outside Dia.
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T420625100012
- Zoro #
- G616007964
- UPC #
- 810173183420
- Country of Origin
- China
Dimensions
- Inside Dia.
- 12 in
- Tire Size
- 25 x 10-12 in
- Wheel Width
- 8 in
- Outside Dia.
- 25 in
- Tread Depth
- 0.8 IN
- Length
- 25 in
- Wheel Size
- 12 in
- Width
- 25 in
Details
- Shape
- Circle
- Color
- Black
- Aspect Ratio
- 25.1 0
- Application to Vehicle Type
- Lawn Mowers
- Includes
- Tires (Wheels Not Included)
- Material
- Rubber
Description
Set of 4 25x10.00-12 ATV/UTV, RTV Tires 6 Ply ATW-042
- Premium Compound - non Directional Tread Pattern - Tubeless
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.