Shop ANTEGO
See all product information
Create Account
Set of 4 ATW-058 10 ply 205/65-10 20.5x8.00-10 Load Range E Tires Only, 4PK
- Mfr # T581020580010
- Zoro # G716008076
product price:Â
$
281.99
/pk of 4, $70.50/ea
Free Shipping & Returns
Key Features
Tire Rim Dia.
8 in
Tire Size
20.5 x 8-10 in
Tread Depth
10.0 MM
Overall Diameter
20 in
Tire Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T581020580010
- Zoro #
- G716008076
- UPC #
- 810173183765
- Country of Origin
- China
Dimensions
- Tire Rim Dia.
- 8 in
- Tire Size
- 20.5 x 8-10 in
- Tread Depth
- 10.0 MM
- Overall Diameter
- 20 in
- Tire Width
- 20 in
- Wheel Width
- 10 in
- Wheel Size
- 8 in
- Length
- 20 in
Details
- Application to Vehicle Type
- Trailers
- Aspect Ratio
- 75.00 MM
- Material
- Rubber
- Includes
- Tires (Wheels Not Included)
- Color
- Black
- Shape
- Circle
Description
Set of 4 Antego ATW-058 10 ply 205/65-10 20.5x8.00-10 Load Range E Tires Only
- 10 Ply, Tubeless, Non-directional
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.