Shop ANTEGO
See all product information
Create Account
Single 13x6.50-6 Black Wheel for Carlisle, Exmark, Scag, Toro, JThomas, Sunbelt, and Rotary
- Mfr # A6451210090804136506
- Zoro # G616020819
product price:Â
$
65.69
/ea
Key Features
Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Hub Material
Alloy Steel
Hub Color
Black
Wheel Diameter
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A6451210090804136506
- Zoro #
- G616020819
- UPC #
- 810173181440
- Country of Origin
- China
- Item
- Lawn Mower Wheel
- Hub Material
- Alloy Steel
- Hub Color
- Black
- Includes
- Tire and Wheel Assembly(s)
- Surface Finish
- Powder Coated
- Aspect Ratio
- 0.57 IN
- Wheel Backspacing
- 0 in
- Offset
- 0 in
- For Use With
- Carlisle, Exmark, Scag, Toro, JThomas, Sunbelt, and Rotary Lawn Mowers
Dimensions
- Tire Size
- 13 x 6.5-6 in
- Tire Rim Dia.
- 6 in
- Wheel Diameter
- 15 in
- Wheel Width
- 4-1/2 in
- Tread Depth
- 0.0 MM
- Hub Dia.
- 1.654 in
- Overall Length
- 15 in
Description
Single 13x6.50-6 Black Wheel Assemblies for Carlisle, Exmark, Scag, Toro, JThomas, Sunbelt, and Rotary
- 4 Ply - tubeless - non-directional
- Powder Coated
- UTV, RTV Kubota Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.