Shop ANTEGO
See all product information
Create Account
Single 205/65-10 20.5x8.0-10 10 ply Load Range E Trailer Tire Wheel - 5 Lug Galvanized Rim
- Mfr # A1060037057581020580010
- Zoro # G816008112
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Tread Depth
0.276
Aspect Ratio
0.86 IN
Tire Width
20 in
Surface Finish
Powder Coated
Wheel Rim Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1060037057581020580010
- Zoro #
- G816008112
- UPC #
- 810173180047
- Country of Origin
- China
- Aspect Ratio
- 0.86 IN
- Surface Finish
- Powder Coated
- Wheel Rim Material
- Alloy Steel
- Application to Vehicle Type
- Trailers
- Wheel Backspacing
- 0 in
- Includes
- Tire and Wheel Assembly(s)
- Offset
- -0.217
- Shape
- Circle
- Color
- Silver
- No. of Holes
- 5
Dimensions
- Tread Depth
- 0.276
- Tire Width
- 20 in
- Overall Diameter
- 20 in
- Tire Rim Dia.
- 10 in
- Tire Size
- 20.5 x 8-10 in
- Wheel Width
- 6 in
- Length
- 20 in
- Wheel Size
- 10 in
Description
Single 205/65-10 20.5x8.0-10 10 ply Load Range E Super Durable Antego Trailer Tire Wheel Assy - 5 Lug Galvanized Rim
- Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.