Shop ANTEGO
See all product information
Create Account
Single Hustler Pneumatic Tire Assemblies 11x4.00-5 Fits Raptor and Sport 605133
- Mfr # A5300030590804114005
- Zoro # G116020968
product price:Â
$
47.89
/ea
Key Features
Tire Size
11 x 4-5 in
Tire Rim Dia.
5 in
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Hub Color
Hustler Chrome Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A5300030590804114005
- Zoro #
- G116020968
- UPC #
- 810173180924
- Country of Origin
- China
- Item
- Lawn Mower Tire Assembly
- Hub Material
- Alloy Steel
- Includes
- Tire and Wheel Assembly(s)
- Hub Color
- Hustler Chrome Silver
- Offset
- 0 in
- Wheel Backspacing
- 0 in
- Aspect Ratio
- 2.33 IN
- Surface Finish
- Powder Coated
- For Use With
- Raptors & Sport Lawn Mowers
Dimensions
- Tire Size
- 11 x 4-5 in
- Tire Rim Dia.
- 5 in
- Wheel Width
- 3 in
- Wheel Diameter
- 10 in
- Tread Depth
- 0.0 MM
- Hub Dia.
- 1.654 in
- Overall Length
- 12 in
Description
- 4 Ply - tubeless - non-directional
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.