
Single Trailer Tire On Rim 570-8 5.70-8 Load C 5 Lug Galvanized Wheel
Mfr # A83750105757065708
Zoro # G416008086
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
3.75 in
Tire Rim Dia.
8 in
Aspect Ratio
8.00 MM
Tire Size
5.7-8 in
Overall Diameter
18 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A83750105757065708
Zoro #
G416008086
UPC #
810173181785
Country of Origin
China
Dimensions
Wheel Width
3.75 in
Tire Rim Dia.
8 in
Tire Size
5.7-8 in
Overall Diameter
18 in
Tire Width
18 in
Tread Depth
0.24 IN
Wheel Size
8 in
Length
18 in
Details
Aspect Ratio
8.00 MM
Wheel Rim Material
Alloy Steel
Application to Vehicle Type
Trailers
Surface Finish
Powder Coated
Offset
-0.079
Includes
Tire and Wheel Assembly(s)
Shape
Circle
No. of Holes
4
Wheel Backspacing
0 in
Color
Silver
Description
Single Antego Trailer Tire On Rim 570-8 5.70-8 Load C 5 Lug Galvanized Wheel
- Antego 2-Pack Trailer Tire On Rim 570-8 5.70-8 Load C 5 Lug Galvanized Wheel
- Compatible with popular boat trailer brands such as Alumacraft, Continental, Crestliner, Karavan, Lund, Mako, Nitro, Ranger, Regency, River Pro, Sea Ray, Smoker Craft, Stratos, Striper, Sun Tracker, Tahoe, Tracker, Triton, Triumph, and Warrior.
- Compatible with popular utility and cargo trailer brands such as Big Tex, Carry-On, E-Z Hauler, FastTrac, Lark United, Miska, Performance Trailers, PJ, Quality Trailers, Remeq, Road Force, Teske, Top Hat, Triple Crown and Wells Cargo.
- Galvanized
- J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.