
Single Trailer Tire & Rim 4.80-8, Load Range C, 6 Ply, 5 Lug Galvanized Alloy Wheels
Mfr # A83750105757064808
Zoro # G416008109
product price:Â $65.59
/eaKey Features
Tread Depth
0.24 IN
Surface Finish
Powder Coated
Tire Rim Dia.
8 in
Wheel Width
3.75 in
Wheel Rim Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A83750105757064808
Zoro #
G416008109
UPC #
810173181761
Country of Origin
China
Dimensions
Tread Depth
0.24 IN
Tire Rim Dia.
8 in
Wheel Width
3.75 in
Tire Size
4.8-8 in
Overall Diameter
15 in
Tire Width
15 in
Wheel Size
8 in
Length
15 in
Details
Surface Finish
Powder Coated
Wheel Rim Material
Alloy Steel
Application to Vehicle Type
Trailers
Aspect Ratio
8.00 MM
Wheel Backspacing
0 in
Includes
Tire and Wheel Assembly(s)
Shape
Circle
No. of Holes
5
Color
Galvanized
Offset
-0.079
Description
Antego Single Trailer Tire & Rim Set - 480-8 4.80-8, Load Range C, 6 Ply, 5 Lug Galvanized Alloy Wheels - Wide Trailer Compatibility
- Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.