
Single23x10.50-12 ATW-040 Commercial Zero Turn Lawn Mower Tire
Mfr # T400423105012
Zoro # G016020983
product price:Â $73.99
/eaKey Features
Tire Size
23 x 10.5-12 in
Tire Rim Dia.
0 in
Tire Material
Rubber
Tread Depth
0.43 MM
Includes
Tires (Wheels Not Included)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T400423105012
Zoro #
G016020983
UPC #
810173183338
Country of Origin
China
Dimensions
Tire Size
23 x 10.5-12 in
Tire Rim Dia.
0 in
Tread Depth
0.43 MM
Wheel Diameter
22 in
Wheel Width
8-1/2 in
Overall Length
22 in
Details
Tire Material
Rubber
Item
Lawn Mower Tire
Includes
Tires (Wheels Not Included)
Hub Color
Black
Aspect Ratio
9.5 IN
For Use With
Lawn Mowers
Description
- All Season
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.