Single24x12.00-12 ATW-040 Commercial Zero Turn Lawn Mower Tire

  • Mfr # T400424120012

  • Zoro # G716020757


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Tire Size
24 x 12-12 in
Tire Rim Dia.
0 in
Tire Material
Rubber
Wheel Diameter
22 in
Tread Depth
0.43 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T400424120012
Zoro #
G716020757
UPC #
810173183376
Country of Origin
China

Dimensions

Tire Size
24 x 12-12 in
Tire Rim Dia.
0 in
Wheel Diameter
22 in
Tread Depth
0.43 MM
Wheel Width
8 in
Overall Length
22 in

Details

Tire Material
Rubber
Item
Lawn Mower Tire
Includes
Tires (Wheels Not Included)
Hub Color
Black
Aspect Ratio
23.03 IN
For Use With
Lawn Mowers

Description

  • Tire only (Rims not included)
  • All Season

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.