ST205/75D15 Bias Trailer Tire, 6 Ply Load Range C Set of 4, 4PK
- Mfr # T6206ST20575D15
- Zoro # G116008119
product price:Â
$
274.99
/pk of 4, $68.75/ea
Free Shipping & Returns
Key Features
Tire Size
ST205/75D15
Application to Vehicle Type
Trailers
Tire Rim Dia.
15 in
Wheel Width
5.5 in
Overall Diameter
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T6206ST20575D15
- Zoro #
- G116008119
- UPC #
- 632726445010
- Country of Origin
- China
- Application to Vehicle Type
- Trailers
- Aspect Ratio
- 75.00 MM
- Includes
- Tires (Wheels Not Included)
- Shape
- Circle
- Material
- Rubber
- Color
- Black
Dimensions
- Tire Size
- ST205/75D15
- Tire Rim Dia.
- 15 in
- Wheel Width
- 5.5 in
- Overall Diameter
- 24 in
- Tread Depth
- 0.262 IN
- Tire Width
- 26 in
- Length
- 26 in
- Wheel Size
- 15 in
Description
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.