Shop ANTEGO
See all product information
Create Account
ST205/75R15 Radial Trailer Tire - 8 Ply Load Range D Set of 1
- Mfr # T6108ST20575R15
- Zoro # G616008053
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Application to Vehicle Type
Trailers
Aspect Ratio
80.00 MM
Tire Width
26 in
Tread Depth
0.262 IN
Tire Size
205/65-10 | 20.5 x 8-10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T6108ST20575R15
- Zoro #
- G616008053
- UPC #
- 697937812457
- Country of Origin
- China
Dimensions
- Tire Width
- 26 in
- Tread Depth
- 0.262 IN
- Tire Size
- 205/65-10 | 20.5 x 8-10
- Wheel Width
- 5.5 in
- Overall Diameter
- 26 in
- Tire Rim Dia.
- 15 in
- Length
- 26 in
- Wheel Size
- 15 in
Details
- Application to Vehicle Type
- Trailers
- Aspect Ratio
- 80.00 MM
- Color
- Black
- Material
- Rubber
- Includes
- Tires (Wheels Not Included)
- Shape
- Circle
Description
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.