Zoro Homepage

HEPACART AnteRoom 48 Double Door

  • Mfr # ARDD-0002

  • Zoro # G9217034


product price: $6,979.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

For Use With
12 in Duct Kit, HFAIR1100 Negative Air Machine
Includes
(3) Windows, Flex-Hose Adaptor, Floor Levelers, Magnetically Sealing Aluminum Anteroom Module, Shut-Off Plates
Length
48 in
Width
24 in
Height
85 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARDD-0002
Zoro #
G9217034
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
24 in
Height
85 1/2 in
Door Height
48 in
Overall Width
51 1/2 in
Overall Height
85 1/2 in
Overall Length
24 in

Details

Item
Particle Containment Enclosure
For Use With
12 in Duct Kit, HFAIR1100 Negative Air Machine
Includes
(3) Windows, Flex-Hose Adaptor, Floor Levelers, Magnetically Sealing Aluminum Anteroom Module, Shut-Off Plates
Frame Material
Aluminum
Number of Windows
3
Number of Doors
1
Envelope Material
Aluminum
Not Included
Mobility Kit (Wheels)
Product Type
Particle Containment Unit
Compatible Manufacturer Part Number
HFACC-DUCL2, HFAIR1100

Description

Particle Containment Enclosure, Number of Doors 1, Door Height 48 in, Number of Windows 3, Height 85 1/2 in, Length 48 in, Width 24 in, Frame Material Aluminum, Envelope Material Aluminum, For Use With 12 in Duct Kit, HFAIR1100 Negative Air Machine, Not Included Mobility Kit (Wheels), Includes (3) Windows, Flex-Hose Adaptor, Floor Levelers, Magnetically Sealing Aluminum Anteroom Module, Shut-Off Plates

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.