Exhaust Rain Cap, 1 x 1-3/16 In.
Mfr # 11001
Zoro # G8527897
product price: $10.95
/eaKey Features
Min. Exhaust O.D.
1 in
Max. Exhaust O.D.
1 3/16 in
Color
Gray
For Use On
Vertical Exhaust Stacks
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11001
Zoro #
G8527897
UPC #
023292110011
Country of Origin
United States
Dimensions
Minimum Exhaust Outside Diameter
1 in
Maximum Exhaust Outside Diameter
1 3/16 in
Details
Item
Exhaust Rain Cap
Min. Exhaust O.D.
1 in
Max. Exhaust O.D.
1 3/16 in
Color
Gray
For Use On
Vertical Exhaust Stacks
Finish
Powder Coated
Material
Steel
Mounting Style
Bolt
Description
Exhaust Rain Cap, Finish Powder Coated, Minimum Exhaust Outside Diameter 1 in, Maximum Exhaust Outside Diameter 1 3/16 in, Steel, Gray, Mounting Style Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.