Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Rain Cap, 4-1/4 x 4-7/16 In.

  • Mfr # 11014

  • Zoro # G7617136


product price: $13.89
/ea

Key Features

Min. Exhaust O.D.
4 1/4 in
Max. Exhaust O.D.
4 7/16 in
Color
Gray
For Use On
Vertical Exhaust Stacks
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11014
Zoro #
G7617136
UPC #
023292110141
Country of Origin
United States

Dimensions

Minimum Exhaust Outside Diameter
4 1/4 in
Maximum Exhaust Outside Diameter
4 7/16 in

Details

Item
Exhaust Rain Cap
Min. Exhaust O.D.
4 1/4 in
Max. Exhaust O.D.
4 7/16 in
Color
Gray
For Use On
Vertical Exhaust Stacks
Material
Steel
Finish
Powder Coated
Mounting Style
Bolt

Description

Exhaust Rain Cap, Finish Powder Coated, Minimum Exhaust Outside Diameter 4 1/4 in, Maximum Exhaust Outside Diameter 4 7/16 in, Steel, Gray, Mounting Style Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.