Zoro Homepage

Exhaust Rain Cap, 5 x 5-3/16 In.

  • Mfr # 11917

  • Zoro # G7457852


product price: $70.29
/ea

Key Features

Min. Exhaust O.D.
5 in
Max. Exhaust O.D.
5 3/16 in
Color
Silver
For Use On
Vertical Exhaust Stacks
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11917
Zoro #
G7457852
UPC #
023292119175
Country of Origin
United States

Dimensions

Minimum Exhaust Outside Diameter
5 in
Maximum Exhaust Outside Diameter
5 3/16 in

Details

Item
Exhaust Rain Cap
Min. Exhaust O.D.
5 in
Max. Exhaust O.D.
5 3/16 in
Color
Silver
For Use On
Vertical Exhaust Stacks
Material
Steel
Finish
Chrome
Mounting Style
Bolt

Description

Exhaust Rain Cap, Finish Chrome, Minimum Exhaust Outside Diameter 5 in, Maximum Exhaust Outside Diameter 5 3/16 in, Steel, Silver, Mounting Style Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.