Zoro Homepage

Exhaust Rain Cap, Powder Coated, Steel, Gray, Bolt Mounting

  • Mfr # 11025

  • Zoro # G5224247


product price: $47.99
/ea

Key Features

Min. Exhaust O.D.
6 5/8 in
Max. Exhaust O.D.
6 3/4 in
Color
Gray
For Use On
Vertical Exhaust Stacks
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11025
Zoro #
G5224247
UPC #
023292110257
Country of Origin
United States

Dimensions

Maximum Exhaust Outside Diameter
6 3/4 in
Minimum Exhaust Outside Diameter
6 5/8 in

Details

Item
Exhaust Rain Cap
Min. Exhaust O.D.
6 5/8 in
Max. Exhaust O.D.
6 3/4 in
Color
Gray
For Use On
Vertical Exhaust Stacks
Material
Steel
Finish
Powder Coated
Mounting Style
Bolt

Description

Exhaust Rain Cap, Finish Powder Coated, Minimum Exhaust Outside Diameter 6 5/8 in, Maximum Exhaust Outside Diameter 6 3/4 in, Steel, Gray, Mounting Style Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.