Zoro Homepage

Door Gasket, 23-1/4" x 72"

  • Mfr # 02-81055-0097

  • Zoro # G7889747


product price: $60.79
/ea

Key Features

Fits Brand
Anthony
For Use With
Mfr. Model Number: VR2372-2-N, VR23722N
Overall Height
72 in
Overall Width
23 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-81055-0097
Zoro #
G7889747
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
23 1/4 in

Details

Fits Brand
Anthony
Item
Door Gasket, 23-1/4" x 72"
For Use With
Mfr. Model Number: VR2372-2-N, VR23722N

Description

Door Gasket, For Use With Freezers, Refrigerators, Overall Height 72 in, Overall Width 23 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.