Zoro Homepage

Torque Rod, 29"

  • Mfr # 02-10308-0007

  • Zoro # G8482236


product price: $57.69
/ea

Key Features

Fits Brand
Anthony
For Use With
Freezers, Refrigerators
Product Type
Torque Rod
Overall Width
5/16 in
Overall Height
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-10308-0007
Zoro #
G8482236
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5/16 in
Overall Height
29 in

Details

Fits Brand
Anthony
Item
Torque Rod
For Use With
Freezers, Refrigerators
Product Type
Torque Rod

Description

Torque Rod, For Use With Freezers, Refrigerators, Overall Height 29 in, Overall Width 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.