Shop ANTI-SEIZE TECHNOLOGY

Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, AST-PPD, Blue, Liquid

  • Mfr # 25108
  • Zoro # G2151737

product price: 
$
8.99
/ea

Key Features

Container Size
9.6 fl oz
Container Type
Brush-Top Can
Color
Blue
Chemical Base
PTFE
Series
AST-PPD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25108
Zoro #
G2151737
UPC #
815443012745
Country of Origin
United States

Dimensions

Container Size
9.6 fl oz
Size
8 oz
Fits Chest Size
Lead Free

Details

Item
Pipe Thread Sealant
Container Type
Brush-Top Can
Color
Blue
Chemical Base
PTFE
Series
AST-PPD
Product Form
Liquid
Resistance Properties
Lubricating, Non-Corrosive
Begins to Harden
Immediate
For Use With
All Metal Pipe and Valves
Application Temp. Range
15 Degrees to 140 Degrees F
Application
Plumbing installations carry air, water, steam, natural gas, ammonia, brine, dilute acids and alkalis
Performance Temp. Range
-15 Degrees to 400 Degrees F
Specific Gravity
1.8
Gas Pressure Range
1,000 psi
Liquid Pressure Range
2,000 psi
Full Cure
30 min
Minimum Operating Temperature
-15 Degrees F
Maximum Operating Temperature
400 Degrees F
Clean Up Method
Mineral Spirits
Features
Lead Free
Standards
RoHS Compliant
For Fluid Type
Air, Natural Gas, Steam, Water
Shelf Life
2 yr
Maximum Operating Pressure for Gases
1,000 psi
Maximum Application Temperature
140 Degrees F
Non-Toxic
Yes
For Material Type
Metal
Minimum Application Temperature
15 Degrees F
Application Method
Brush
Flash Point
350 Degrees F
VOC Content Weight Percentage
0.1%
Maximum Operating Pressure for Liquids
2,000 psi
Full Cure Time
30 min
Cure Type
Non-Hardening
Wire Color
Blue

Description

Pipe Thread Sealant, Cure Type Non-Hardening, Series AST-PPD, Container Size 9.6 fl oz, Container Type Brush-Top Can, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -15 Degrees F, Maximum Operating Pressure for Gases 1,000 psi, Maximum Operating Pressure for Liquids 2,000 psi, Color Blue, For Fluid Type Air, Natural Gas, Steam, Water, For Material Type Metal, Standards RoHS Compliant, Application Method Brush, Chemical Base PTFE, Clean Up Method Mineral Spirits

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.