2300 Construction Tripolymer Sealant, Clear, 10.3 oz
- Mfr # SCGC66100
- Zoro # G404262346
product price:Â
$
14.39
/ea
Key Features
Color
Clear
Width
10
Height
2.7
Length
2
Container Type
Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCGC66100
- Zoro #
- G404262346
- UPC #
- 79239661009
- Country of Origin
- United States
Dimensions
- Width
- 10
- Height
- 2.7
- Length
- 2
- Container Size
- 10.3 oz
Details
- Color
- Clear
- Container Type
- Tube
- Working Time
- 2 hours
- Elongation
- over 1000%
- Series
- 2300
- Sealant Base
- Elastomeric sealant
- Adhesive Grouping
- Thermal and Moisture Protection
- Item
- Construction Tripolymer Sealant
- Full Cure Time
- 4 to 5 days
- Application
- Exterior Sealant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.