Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal. Liquid Hand Soap Pump Bottle

  • Mfr # 49230

  • Zoro # G9711414


product price: $66.79
/ea

Key Features

Form
Liquid
Container Type
Pump Bottle
Container Size
1 gal
Fragrance
Natural Citrus
Hygiene Properties
Scrubbing Particles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49230
Zoro #
G9711414
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.

Details

Item
Hand Soap
Form
Liquid
Container Type
Pump Bottle
Fragrance
Natural Citrus
Hygiene Properties
Scrubbing Particles
Hygiene Series
None
Requires Dispenser
No
Color
Orange
Application
Industrial Soils, Dirts, Grease Removal
Formula
Pumice; Natural Citrus With Pumice Adds Mild Grit to the Same Formula to Gently Deep Clean the Toughest Dirt
Packaging Type
Pump Bottle
Uses Dispenser
Pump Dispenser
Hygiene Form
Liquid
Series
Natural Citrus
Refill Type
No Refill
Product Type
Hand Cleaner
Removes
Grime, Grease
NSF Rating
E2
Number of Pumps Included
1
Includes Grit
Yes

Description

Hand Cleaner, Color Orange, Form Liquid, Product Type Hand Cleaner, Series Natural Citrus, Container Size 1 gal, Container Type Pump Bottle, Fragrance Citrus, Hygiene Properties Waterless, Formula Detergent, Emollients, Lanolin, Orange Peel Extract, Includes Grit Yes, Number of Pumps Included 1, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Not Applicable, Application Hand Cleansing, NSF Rating E2, Removes Grime, Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.