16 oz. Liquid Hand Soap Squeeze Bottle
Mfr # 49016
Zoro # G1975027
product price: $15.79
/eaKey Features
Form
Liquid
Container Type
Squeeze Bottle
Container Size
16 oz
Fragrance
Natural Citrus
Hygiene Properties
Waterless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49016
Zoro #
G1975027
UPC #
-
Country of Origin
United States
Dimensions
Container Size
16 oz
Size
16 oz.
Details
Item
Hand Soap
Form
Liquid
Container Type
Squeeze Bottle
Fragrance
Natural Citrus
Hygiene Properties
Waterless
Hygiene Series
None
Requires Dispenser
No
Application
Industrial Soils, Dirts, Grease Removal
Hygiene Form
Liquid
Color
Orange
Formula
Smooth; Natural Citrus With Pumice Adds Mild Grit to the Same Formula to Gently Deep Clean the Toughest Dirt
Packaging Type
Squeeze Bottle
Standards
Not Rated
Refill Type
No Refill
Series
Natural Citrus
Removes
Grime, Grease
NSF Rating
Not Rated
Number of Pumps Included
0
Includes Grit
No
Product Type
Hand Cleaner
Description
Hand Cleaner, Color Orange, Form Liquid, Product Type Hand Cleaner, Series Natural Citrus, Container Size 16 oz, Container Type Squeeze Bottle, Fragrance Citrus, Hygiene Properties Waterless, Formula Detergent, Emollients, Lanolin, Orange Peel Extract, Includes Grit No, Number of Pumps Included 0, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Not Rated, Application Hand Cleansing, NSF Rating Not Rated, Removes Grime, Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.