4 oz. Liquid Hand Soap Squeeze Bottle
Mfr # 49004
Zoro # G2935040
product price: $6.89
/eaKey Features
Form
Liquid
Container Type
Squeeze Bottle
Container Size
4 oz
Fragrance
Natural Citrus
Hygiene Properties
Waterless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49004
Zoro #
G2935040
UPC #
-
Country of Origin
United States
Dimensions
Container Size
4 oz
Size
4 oz.
Details
Item
Hand Soap
Form
Liquid
Container Type
Squeeze Bottle
Fragrance
Natural Citrus
Hygiene Properties
Waterless
Hygiene Series
None
Requires Dispenser
No
Packaging Type
Squeeze Bottle
Hygiene Form
Liquid
Color
Orange
Application
Industrial Soils, Dirts, Grease Removal
Formula
Smooth; Natural Citrus With Pumice Adds Mild Grit to the Same Formula to Gently Deep Clean the Toughest Dirt
Standards
Not Rated
Series
Natural Citrus
Refill Type
No Refill
Product Type
Hand Cleaner
NSF Rating
Not Rated
Removes
Grime, Grease
Number of Pumps Included
0
Includes Grit
No
Description
Hand Cleaner, Color Orange, Form Liquid, Product Type Hand Cleaner, Series Natural Citrus, Container Size 4 oz, Container Type Squeeze Bottle, Fragrance Citrus, Hygiene Properties Waterless, Formula Detergent, Emollients, Lanolin, Orange Peel Extract, Includes Grit No, Number of Pumps Included 0, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Not Rated, Application Hand Cleansing, NSF Rating Not Rated, Removes Grime, Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.