Zoro Homepage

8 oz. Liquid Hand Soap Squeeze Bottle

  • Mfr # 49008

  • Zoro # G2935031


product price: $6.89
/ea

Key Features

Form
Liquid
Container Type
Squeeze Bottle
Container Size
8 oz
Fragrance
Natural Citrus
Hygiene Properties
Waterless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49008
Zoro #
G2935031
UPC #
-
Country of Origin
United States

Dimensions

Container Size
8 oz
Size
8 oz.

Details

Item
Hand Soap
Form
Liquid
Container Type
Squeeze Bottle
Fragrance
Natural Citrus
Hygiene Properties
Waterless
Hygiene Series
None
Requires Dispenser
No
Hygiene Form
Liquid
Formula
Smooth; Natural Citrus With Pumice Adds Mild Grit to the Same Formula to Gently Deep Clean the Toughest Dirt
Color
Orange
Packaging Type
Squeeze Bottle
Application
Industrial Soils, Dirts, Grease Removal
Standards
Not Rated
Refill Type
No Refill
Series
Natural Citrus
Product Type
Hand Cleaner
Number of Pumps Included
0
NSF Rating
Not Rated
Includes Grit
No
Removes
Grime, Grease

Description

Hand Cleaner, Color Orange, Form Liquid, Product Type Hand Cleaner, Series Natural Citrus, Container Size 8 oz, Container Type Squeeze Bottle, Fragrance Citrus, Hygiene Properties Waterless, Formula Detergent, Emollients, Lanolin, Orange Peel Extract, Includes Grit No, Number of Pumps Included 0, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Not Rated, Application Hand Cleansing, NSF Rating Not Rated, Removes Grime, Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.