Zoro Homepage

All Purpose Cleaner, 18 oz, Aerosol Can, Unscented

  • Mfr # 17015

  • Zoro # G3322046


product price: $7.89
/ea

Key Features

Container Size
18 oz
Container Type
Aerosol Can
Cleaner Form
Liquid
Fragrance
Unscented
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17015
Zoro #
G3322046
UPC #
815443018198
Country of Origin
United States

Dimensions

Container Size
18 oz
Size
18 oz.

Details

Item
All Purpose Cleaner
Container Type
Aerosol Can
Cleaner Form
Liquid
Fragrance
Unscented
Primary Chemical
None
Recommended Dilution
Ready to Use
Color
White Foam
Surfaces for Use On
Hard Nonporous Surfaces
Ready to Use/Concentrated
Ready to Use
Contains
Butane, Diethylene Glycol Monobutyl Ether, Ethylene Glycol Monobutyl Either, Tetrapotassium Pyrophostphate, Water
Application
Floors, Doors, Walls, Tile, Porcelain, Grout, Formica, Vinyl, Enameled Surfaces, Leather, Metal, and Most Hard Surfaces, Cleans Lipstick, Dirt, Grease, Pencil Marks, Hand Prints, and Other Grime
Includes Chemical
None
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Cleaner Chemical Product Grouping
All Purpose Cleaners
VOC Content
10%
Net Weight
18 oz.
Series
No Series
NSF Rating
Not Rated

Description

All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Aerosol Spray Can, 18 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Color White, VOC Content 10 Percent, NSF Rating Not Rated, Product Series No Series, Net Weight 18 oz.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.