Zoro Homepage

Antiseize Tape, 1/2 In. W, 600 In. L

  • Mfr # 36536

  • Zoro # G2815294


product price: $25.89
/ea

Key Features

Material
Ceramic Filled with PTFE
Overall Length
50 ft
Thickness
0.004 in
Color
Off-White
Backing Material
Ceramic-Filled PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36536
Zoro #
G2815294
UPC #
815443012035
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1/2 in
Overall Length
50 ft
Thickness
0.004 in
For Maximum Thread Diameter
1/2 in

Details

Item
Anti-Seize Tape
Material
Ceramic Filled with PTFE
Color
Off-White
Backing Material
Ceramic-Filled PTFE
Tape Type
Pipe Thread Sealant Tape
Standards
FDA 21 CFR 177.1550 Part 177, GHS Compliant, GSA C.I.D- A-A-58092, MIL-T-27730A, OSHA, RoHS Compliant, UL Listed, USDA
Liquid Pressure Range
0 to 10,000 psi
Gas Pressure Range
0 to 300 psi
Series
POLY-TEMP(R) Ceramic
Maximum Operating Pressure for Gases
300 psi
Non-Toxic
Yes
Maximum Operating Pressure for Liquids
10,000 psi
Maximum Operating Temperature
550 Degrees F
Minimum Operating Temperature
-400 Degrees F
Maximum Linear Density
1.5 g/cc
Industry Application
Food Industry
Specific Sealing Application
For Food Applications
For Fluid Type
Oxygen
Minimum Linear Density
1.2 g/cc
Resistance Properties
Antisieze, Chemical Resistant

Description

Anti-Seize Tape, Specific Sealing Application For Food Applications, Series POLY-TEMP(R) Ceramic, Overall Width 1/2 in, Overall Length 50 ft, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 300 psi, Maximum Linear Density 1.5 g/cc, Minimum Linear Density 1.2 g/cc, Color Off-White, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.