EXTRA SKIN 8 oz. Aloe Vera Protective Hand Coating
Mfr # 58008
Zoro # G4615782
product price: $14.49
/eaKey Features
Formula
Isopropyl Myristate, Polydimethylsioxane, Propylene Glycol, Stearic Acid, Trieanolamine
Size
8 oz
Hygiene Series
None
Hygiene Form
Liquid
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58008
Zoro #
G4615782
UPC #
815443018570
Country of Origin
United States
Dimensions
Size
8 oz
Container Size
8 oz
Details
Item
Protective Hand Cream
Formula
Isopropyl Myristate, Polydimethylsioxane, Propylene Glycol, Stearic Acid, Trieanolamine
Hygiene Series
None
Hygiene Form
Liquid
Color
White
Application
Printers, Janitors, Mechanics, Craft People, Plumbers, Machinists, Painters, Service Persons, Industrial Workers, Do-It-Yourselfers
Packaging Type
Tube
Requires Dispenser
No
Hygiene Properties
Hypoallergenic
Fragrance
Aloe
Product Type
Protective Hand Cream
Form
Cream
NSF Rating
C1
Series
Extra Skin
Container Type
Tube
Description
Protective Hand Cream, Container Type Tube, Series Extra Skin, Container Size 8 oz, Form Cream, Fragrance Aloe, Hygiene Properties Hypoallergenic, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Color White, Grainger Dispenser Part Number Not Applicable, Product Type Protective Hand Cream, Formula Isopropyl Myristate, Polydimethylsioxane, Propylene Glycol, Stearic Acid, Trieanolamine, Standards Not Applicable, NSF Rating C1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.